Beli speaker bose 5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Kapal Api Kopi Instan Special MixDeskripsi:Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.atribut:
- Size (g): 23
- Pristine Air Minum pH8.6+Deskripsi:Air minum pH tinggi yang diproduksi dengan teknologi no.1 Jepang dari Nihon Trim dengan kandungan mikro molekul sehingga cepat diserap tubuh.atribut:
- Packaging: Bottle
- Variant: Mineral Water
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- monotaro Handy megaphoneDeskripsi:It has two kinds of functions of microphone and siren. -Because we use rubber at the tip, it is hard to scratch the main body, and it has become a structure which makes it hard to scratch the desk etc. -Since the handle part is also folded, it will not get in the way even if it is put in a bag etc as well.atribut:
- Accessories: Strap (Length about 270 - 380mm)
- Material: ABS
- Length (mm): (Handle) about 110
- Dimensions (Width W x Depth D) (mm): 140x220
- Functions: microphone, siren (foreign police car sound)
- Batteries: C alkaline batteries x 4 piece (sold separately)
- Effective Distance (m): Approximately 200 (effective distance may vary depending on usage situation.)
- Maximum Output Power (W): 10
- Package Weight (g): 586
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)Deskripsi:CHEETAH merek terpercaya untuk Sepatu Safety dan Alat Pelindung Diri dengan banyak type untuk berbagai tempat kerja andaatribut:
- SNI License: Yes
- Color: Black
- Penutup Jari Kaki: Steel
- SNI Number: 158/W/RE/B/V/2017
- Sol Luar: Dual PU
- Sol Tengah: Steel
Daftar Harga speaker bose 5 Terbaru April 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Dalton Hand Stacker Semi Elektrik | Rp32.999.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Kapal Api Kopi Instan Special Mix | Rp21.900 |
| Pristine Air Minum pH8.6+ | Rp84.900 |
| Sariwangi Teh Celup Asli | Rp6.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)






















































































































































/P102943106-1.jpg)
/r7P102121979-2.jpg)
/48P103220152-1.jpg)



/9cP103222336-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/monotaro%20Handy%20megaphone/P101561158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/CHEETAH%20Sepatu%20Safety%20Ankle%20Boots%20Rebound%207106H%20(Sepatu%20Proyek)/1lP101000057-17.jpg)